25 in. Pedestal Mounted Drinking Fountain in Green and Satin Stainless Steel
25 in. Pedestal Mounted Drinking Fountain in Green and Satin Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With 100% lead-free waterways
- Maintenance is made easy with front access to valve adjustment and cartridge replacement
- With 14 gauge stainless steel bracket and 3/16" galvanized steel pedestal with green powder-coated finish provides an exceptional corrosion resistance
- Vandal resistant components include the bubbler, button, bowl, drain and bottom/access plates
- Laminar flow prevents from splashing, keeping the drinking water contained and area clean
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI 61-9
- Application:
- Commercial
- Built-In Water Filter:
- No
- Coating:
- Galvanized
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Depth:
- 25 in
- Flow Rate:
- 24 gph
- GSA Approved:
- No
- Gauge (metal):
- 14 ga
- Height:
- 36 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 372, NSF 61, NSF 61-9
- NSF Certified:
- Yes
- Pressure - Maximum:
- 90 psi
- Self Contained Refrigerant:
- No
- Width:
- 15 in