Haws 43 in. Freeze Resistant Concrete Pedestal Fountain in Polished Chrome

H3121FR

Manufacturer Part #: 3121FR

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Concrete with exposed aggregate finish and wire to reinforce the casting offers an extremely solid and highly protected fountain
  • Hood extension protects the bubbler head with a partial enclosure, for a greater protected drinking point
  • Simplistic Portland Gray cement creates just the right amount of appeal for an outdoor fountain
  • Front access to valve adjustment and cartridge replacement

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 372, ANSI 61
Built-In Water Filter
No
Depth
43 in
Flow Rate
24 gph
GSA Approved
No
Height
41-1/2 in
IAPMO Listed
No
Installation Type
Freestanding
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Self Contained Refrigerant
No
Type
H3121FR

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday