0 items

Haws 60 in. Air Pressure Operator Eyewash & Body Spray

H760137

Height

60 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Features a 37 gallon (140 L) ASME rated stainless steel tank
  • Includes a 6 foot (182.9 cm) hose that extends the body-spray reach expanding the unit's protective capabilities
  • Measurements: 60" (152.4 cm) high, 27" (68.6 cm) deep
  • Protective measures include: air pressure gauge, pressure relief valve, and tire-type air fill valve

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
Capacity
37 gal
Depth
28 in
Diameter
27 in
Height
60 in
Material
Stainless Steel
Type
Eyewash
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday