0 items

Haws ADA Freeze Resistant Heavy Duty Aluminum Pedestal Drink Fountain in Black

H3511FR

Color Finish

(Pricing is for Black)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Front access to valve adjustment and cartridge replacement
  • Heavy-duty cast aluminum with powder-coated finish makes for one of the most stylish fountains that Haws produces
  • The standard color is black; other colors available at additional cost. Please contact customer service for a color chart or samples

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
CSA Certified
Yes
Color Finish
Black
Color Finish Category
Blacks
Depth
30 in
Flow Rate
48 gph
Height
42 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Material
Cast Aluminum
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Self Contained Refrigerant
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday