ADA Trough Style Galvanized Pedestal Drinking Fountain in Green

You last purchased this on
 
Haws®

ADA Trough Style Galvanized Pedestal Drinking Fountain in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Haws®

ADA Trough Style Galvanized Pedestal Drinking Fountain in Green

  • Fast #
  • Part #H3202
  • Item #3811509
  • Manufacturer Part #3202
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 100% Lead-Free waterways
  • Easy maintenance with front access to valve adjustment and cartridge replacement
  • Heavy-duty 12 gauge fabricated galvanized steel, with green powder-coated finish provide an exceptional corrosion resistance in one tough built fountain
  • Lead-Free
  • Large access panel allows for a comfortable fit when adjusting components or when maintenance is needed
  • Welded heavy-duty bubbler guard protects the drinking point from misuse
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61-9, ANSI 372
Coating:
Galvanized
Color Finish Category:
Greens
Color Finish Name:
Green
Depth:
10 in
Flow Rate:
24 gph
Gauge (metal):
12 ga
Height:
33-1/2 in
Installation Type:
Freestanding
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Self Contained Refrigerant:
No
Type:
H3202
Width:
10 in