Haws
Axion® 12 gpm Emerald Valve Thermostat Mixes Hot & Cold
Part #HTWBSEWE | Item #4127420 | Manufacturer Part #TWBS.EWE
Flow Rate:
12 gpmProduct Details
- A flow rate of 1 to 12 gpm (3.8 to 45.4 L) for better temperature control across the operating range
- AXION's superior design and technology provide a complete safety solution for increased victim comfort.
- Lowest internal pressure drop for this class of valve (advantage where supply pressure is low)
- Wax based thermostat technology for fast response time with proven highly reliable temperature control
- Highest Cold Water Bypass flow rate in the industry (83% of rated tepid flow rate)
- Modular lead-free brass design with internal check stops
- Over-sized valve seats resist failures caused by foreign matter
- A new and efficient shuttle design eliminates valve binding
- A custom funnel design improves temperature control at low flow rates
- Outlet temperature is factory set to 85° F (29° C)
Specifications
ADA Compliant: No
ANSI Specifications: ANSI 372
ASSE Standards: ASSE 1071
CSA Certified: CSA B125.3
Collection: Axion®
End Connection 1: FNPT
End Connection 2: FNPT
End Connections: FNPT
Fitting Size 1: 1/2 in
Fitting Size 2: 3/4 in
Fitting Sizes: 1/2 in x 3/4 in
Flow Rate: 12 gpm
Lead Law Compliant: Yes
Material: Brass
Maximum Pressure: 125 psi
NSF Certified: Yes
NSF Specifications: NSF 372