Haws Axion® 1/2 in. Deck Mount Swing Away Left Hand Lab Eyewash

H7612LH

Manufacturer Part #: 7612LH

Fitting Sizes

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • A dust cover allows the 7612LH to stay protected from debris when not in use
  • Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • Requires minimal maintenance and is equipped with test card to record weekly testing
  • Counter top mounted on the left side of a sink
  • ANSI Z358.1 tempering compliance options
  • Certified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
Collection
Axion®
Depth
3 in
End Connections
IPS
Flow Rate
12 gpm
Height
10 in
Installation Type
Counter Mount
Type
Eyewash
Width
17 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday