91 in. Corrosion Resistant Shower And Eye Face Wash
Axion® 91 in. Corrosion Resistant Shower And Eye Face Wash
Frequently Purchased Together
Product Details
- Eyewash streams provide zero vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
- Also features a stainless steel push flag for eyewash activation, a round 11" (27.9 cm) stainless steel bowl, stainless steel pull rod for shower activation, mesh in-line eyewash strainer to collect line debris, and ball valves with stainless steel ball and stem for durability
- AXION MSR ABS plastic drench showerhead with flow control delivers dispersed flow for uniform drenching
- ANSI Z358.1 tempering compliance options
- Pipe and fitting: 1-1/4" Schedule 40 hot-dipped galvanized steel. Supply and Waste: 1-1/4" NPT
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- Coating:
- Hot Dipped Galvanized
- Collection:
- Axion®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 35 in
- Diameter:
- 9 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Flow Rate:
- 20 gpm
- Handle Type:
- Pull
- Height:
- 89-1/4 in
- Installation Type:
- Floor Mount
- Material:
- Brass, Cast Iron, Plastic, Stainless Steel, Steel
- Material Type:
- ABS
- Schedule Class:
- 40
- Spout Height:
- 83 in
- Valve Type:
- Ball Valve
- Weight:
- 48 lb
- Width:
- 15 in