Plastic Eye Wash and Face Wash Upgrade Kit
Axion Advantage™ Plastic Eye Wash and Face Wash Upgrade Kit
Frequently Purchased Together
Product Details
- Eyewash streams provide zero vertical velocity stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
- Replaces outdated, under-performing or non-conforming eyewash & showerheads
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- Collection:
- Axion Advantage™
- Color Finish Name:
- Stainless Steel
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- UL Listed:
- No