Haws Axion® Deck Mount Eye/Face Wash Lab Swing Away in Polished Chrome

H7611

Manufacturer Part #: 7611

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Dust cover allows for the 7611 to stay protected from debris when not in use
  • Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • Requires minimal maintenance and is equipped with test card to record weekly testing
  • Side mount design allows the unit to be mounted from either side of the sink to better fit numerous locations
  • ANSI Z358.1 tempering compliance options
  • Certified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
Collection
Axion®
Color Finish
Polished Chrome
Depth
5 in
End Connection 1
Slip Joint
End Connections
Slip Joint
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm
Height
6 in
Material
Plastic
Material Type
ABS
Type
Eyewash
Width
13 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday