Haws Axion® 5 in. Eye/Face Wash Head with Inverted Directional Flow

HSP65

Manufacturer Part #: SP65

Material

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Inverted directional flow design
  • Laminar flow and integral flow control

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
Yes
Collection
Axion®
Depth
3 in
End Connections
NPT
Height
5 in
Type
HSP65
Width
3 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday