Haws

Axion® Eye Wash Fountain Less ABS Bowl in Green

Part #H8317  |  Manufacturer Part #8317

Color/Finish:
Green

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • A great addition to unsafe environments where the eyes, face, and body may be exposed to corrosive materials
  • Requires minimal maintenance and is equipped with test card to record weekly testing
  • Reducing installation time, eye/face wash and valve assembly is pre-built and fully water/pressure tested
  • Solid galvanized steel construction makes for one sturdy piece of emergency equipment

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z358.1

CSA Certified: Yes

Collection: Axion®

Color Finish: Green

Depth: 35 in

Height: 93 in

Material: Plastic

Material Type: ABS

Type: Combination Drench & Eyewash

Width: 11 in