Haws

Axion® Horizontal/Vertical Drench Shower with Plastic Head in Green

Part #H8122  |  Manufacturer Part #8122

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A great addition to potentially unsafe environments where the body may be exposed to corrosive materials
  • AXION MSR ABS plastic drench showerhead with flow control delivers dispersed flow for uniform drenching
  • Reduced installation time due to pre-built valve assembly and unit's ability to mount horizontally or vertically from any wall or ceiling
  • Solid construction from Schedule 40 hot-dipped galvanized steel make for a durable long lasting product

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z358.1

CSA Certified: Yes

Collection: Axion®

Color Finish: Green

Depth: 22 in

Height: 28 in

Material: Galvanized Steel, Plastic

Type: Drench Shower

Width: 11 in