1-1/4 x 1-1/4 in. Emergency Freeze Protected Shower and Eye Wash

You last purchased this on
 
Haws®

Axion® MSR 1-1/4 x 1-1/4 in. Emergency Freeze Protected Shower and Eye Wash

This product requires certification to purchase.
Brand image
You last purchased this on
 
Haws®

Axion® MSR 1-1/4 x 1-1/4 in. Emergency Freeze Protected Shower and Eye Wash

  • Fast #
  • Part #H8300FP
  • Item #1669814
  • Manufacturer Part #8300FP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires minimal maintenance and is equipped with test card to record weekly testing
  • Reducing installation time, eyewash is pre-built and fully water/pressure tested
  • A great addition to multiple unsafe environments where the eyes may be exposed to corrosive materials
  • All unused water drains out of the unit through drain valves in the ground below the frost line
  • Solid galvanized steel construction make for one sturdy piece of emergency equipment
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
Coating:
Galvanized
Collection:
Axion® MSR
Color Finish Name:
Stainless Steel
Depth:
36 in
Diameter:
9 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Flow Rate:
20 gpm
Handle Type:
Push
Height:
86 in
Installation Type:
Floor Mount
Length:
31-3/4 in
Material:
Cast Iron, Plastic, Stainless Steel, Steel
Material Type:
ABS
Number of Handles:
Single Handle
Schedule Class:
40
Spout Height:
86 in
UL Listed:
No
Valve Type:
Drain Valve
Weight:
54 lb
Width:
42 in