1-1/4 x 1/2 in. Unmounted Eye Wash and Face Wash
Axion® MSR 1-1/4 x 1/2 in. Unmounted Eye Wash and Face Wash
Frequently Purchased Together
Product Details
- Features a round 11" (27.9 cm) stainless steel receptor
- Includes a mesh in-line strainer to collect line debris, and ball valve with stainless steel ball and stem for durability
- Eyewash streams provide zero vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
- ANSI Z358.1 tempering compliance options
- Supply: 1/2" NPT. Waste: 1- 1/4" NPT
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- Collection:
- Axion® MSR
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1-1/4 in x 1/2 in
- Height:
- 7 in
- Product Type:
- Eye/Face Wash
- Size:
- 1/2 in
- UL Listed:
- No