Haws Axion® MSR 1 x 1 in. Barrier Free Recessed Shower and Eye Face Wash

H8355WCW

Manufacturer Part #: 8355WCW

Fitting Sizes

1 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • Easy access exterior mounted in-line strainer
  • With 18 Gauge Type 304 Stainless Steel recessed cabinet is a deep-drawn heavy duty structure with smudge resistant bead blast finish
  • Reducing installation time, eyewash and valve assembly are pre-built and fully water/pressure tested

SPECIFICATIONS

ADA Compliant
Yes
CSA Certified
Yes
Collection
Axion® MSR
End Connection 2
IPS
End Connections
IPS
Fitting Size 2
1 in
Height
32 in
Type
Drench Shower with Eyewash
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday