1/2 x 1/2 in Wheelchair Accessible Surface Mount Eye Wash and Face Wash
Axion® MSR 1/2 x 1/2 in Wheelchair Accessible Surface Mount Eye Wash and Face Wash
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eye/face wash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
- Easy access exterior mounted in-line strainer
- ANSI Z358.1 tempering compliance options
- The eye/face wash head is easily activated by the emergency equipment's pull-down design
- With 18 Gauge Type 304 Stainless Steel recessed cabinet is a deep-drawn heavy duty structure with smudge resistant bead blast finish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z358.1
- CSA Certified:
- Yes
- Collection:
- Axion® MSR
- Color Finish Name:
- Stainless Steel
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 32-1/2 in
- Installation Type:
- Surface Mount
- Material:
- Stainless Steel
- Material Type:
- 304L
- UL Listed:
- No