Haws Axion® Recessed Pull-Down Eye Wash with Shower in Stainless Steel

H8356WCDD

Color/Finish

(Pricing is for Stainless Steel)

QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Daylight drain feature allows for installation where in-wall drainage is not available
  • Easy access exterior mounted in-line strainer
  • Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness Flexible design of the shower allows for flush in the ceiling mounting, or to hang down from the ceiling
  • One piece drain tray catches waste fluid during eyewash use
  • Reducing installation time, eyewash and valve assembly are pre-built and fully water/pressure tested
  • With 18 Gauge Type 304 Stainless Steel recessed cabinet is a deep-drawn heavy duty structure with smudge resistant bead blast finish

SPECIFICATIONS

ADA Compliant
Yes
Collection
Axion®
Color Finish
Stainless Steel
Height
32 in
Material
Stainless Steel
Material Type
304L
Type
Combination Drench & Eyewash

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday