Sink Mount Deck Mount Swing Away Lab Eyewash

You last purchased this on
 
Haws®

Axion® MSR Sink Mount Deck Mount Swing Away Lab Eyewash

This product requires certification to purchase.
Brand image
You last purchased this on
 
Haws®

Axion® MSR Sink Mount Deck Mount Swing Away Lab Eyewash

  • Fast #
  • Part #H7612
  • Item #1196465
  • Manufacturer Part #7612
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Eyewash streams provide zero vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • Requires minimal maintenance and is equipped with test card to record weekly testing
  • A dust cover allows the 7612 to stay protected from debris when not in use
  • Certified by CSA to meet the ANSI Z358.1 standard for emergency eyewash and shower equipment
  • ANSI Z358.1 tempering compliance options
  • Side mount design allows the unit to be mounted from the right side of the sink
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
Collection:
Axion® MSR
Color Finish Name:
Green, Yellow
Depth:
3 in
Height:
10 in
Installation Type:
Deck Mount
Product Type:
Eye/Face Wash
Size:
15 in x 3 in x 10 in
Width:
17 in