Two Handle Wall Mount Eye/Face/Body Wash

You last purchased this on
 
Haws®

Axion® MSR Two Handle Wall Mount Eye/Face/Body Wash

This product requires certification to purchase.
Brand image
You last purchased this on
 
Haws®

Axion® MSR Two Handle Wall Mount Eye/Face/Body Wash

  • Fast #
  • Part #H8905
  • Item #1841995
  • Manufacturer Part #8905
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dust cover allows for the 8905 to stay protected from debris when not in use
  • Easily detected and maintained, emergency equipment is equipped with safety sign and test card to record weekly testing
  • Eyewash streams provide zero vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • In order to comply with state codes the use of a vacuum breaker is required with all hand held eye/face wash body spray units (Haws offers model SP212)
  • Twelve foot (365.8 cm) yellow recoil hose provides an extended coverage area to further optimize the irrigation process
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
Collection:
Axion® MSR
Color Finish Category:
Greens
Color Finish Name:
Green, Yellow
Depth:
11 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
12 gpm
Height:
15 in
Installation Type:
Wall Mount
Material:
Plastic
Number of Handles:
Two Handle
Product Type:
Eye/Face Wash
Size:
1/2 in
Width:
10 in