Haws Axion® Wall Mount Plastic Bowl Eye/Face Wash

H7260B7270B

Manufacturer Part #: 7260B-7270B

Installation Type

Wall Mount

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Eyewash streams provide Zero Vertical Velocity™ stream engineering with even laminar flow for enhanced comfort, stability and effectiveness
  • Unit features a round 11" (27.9 cm) green ABS plastic receptor and aluminum wall bracket for long life
  • Includes a mesh in-line strainer to collect line debris, and ball valve with stainless steel ball and stem for durability
  • Supply: 1/2" NPT. Waste: 1- 1/4" NPT
  • ANSI Z358.1 tempering compliance options

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1
Collection
Axion®
Depth
14 in
End Connection 2
IPS
End Connections
IPS
Fitting Size 2
1-1/4 in
Height
7 in
Installation Type
Wall Mount
Type
Eyewash
Width
15 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday