Haws Wall Mount Barrier Free Chilled Fountain in Polished Chrome

HH10018

Manufacturer Part #: H1001.8

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • With 18 gauge Type 304 Stainless Steel bowl assembly mounted on a 14 gauge Type 304 Stainless Steel wall bracket
  • With 100% lead-free waterways
  • Grille slots are designed to eliminate sharp edges and are backed with a foam filter to protect the fan motor and high displacement compressor from debris
  • Maintenance is made easy with front access to valve adjustment and cartridge replacement
  • Designed to run at a low energy usage, this water cooler is assured to have a long lasting life
  • Laminar flow prevents splashing, keeping the drinking area contained and clean
  • Beautiful satin finish resists stains and corrosion

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61, ANSI A117.1
Built-In Water Filter
No
Depth
18-5/8 in
Flow Rate
8 gph
GSA Approved
No
Gauge
18
Height
34 in
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Maximum Pressure
90 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Refrigerant
R-134A
Self Contained Refrigerant
No
Type
HH10018
Width
15 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday