Barrier-Free Freeze Resistant Pedestal Fountain in Green and Satin Stainless Steel

Part #H3300FR  |  Item #3811524  |  Manufacturer Part #3300FR

$ 3,306.00 EACH

Color/Finish:
Green

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-duty 11 gauge fabricated galvanized steel with green powder-coated finish provides exceptional corrosion resistance in one of the toughest made fountains Haws produces
  • Heavy-duty 11 gauge fabricated galvanized steel with corrosion resistance
  • Hi-Lo barrier-free design
  • Double EnviroGard™ bubbler heads
  • Front access to valve adjustment and cartridge replacement

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

Built-In Water Filter: No

Color Finish: Green

Color Finish Category: Greens

Depth: 30 in

Flow Rate: 48 gph

GSA Approved: No

Gauge: 11

Height: 42 in

IAPMO Listed: No

Installation Type: Freestanding

Lead Law Compliant: Yes

Material: [Galvanized Steel, Stainless Steel]

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Self Contained Refrigerant: No

Type: H3300FR