Haws Barrier Free Wall Mount Fountain

H1025

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Heavy-duty 11 gauge fabricated galvanized steel provides exceptional corrosion resistance in one tough built fountain
  • Maintenance is made easy with front access to valve adjustment and cartridge replacement
  • Welded heavy-duty bubbler guard protects the drinking point from misuse
  • With 100% lead-free waterways

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
Built-In Water Filter
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Color Finish
Satin Stainless Steel
Color Finish Category
Chromes
Depth
18 in
Flow Rate
24 gph
GSA Approved
No
Gauge
11
Height
10 in
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Galvanized Steel
Maximum Pressure
90 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Self Contained Refrigerant
No
UL Listed
No
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday