0 items

Haws Barrier Free Wall Mount Fountain with Access Panel

H1001MS

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Beautiful high-polished finish resists stains and corrosion
  • Front access plate allows for front access of P-trap and stop
  • Maintenance is made easy with front access to valve adjustment and cartridge replacement
  • Polished chrome-plated brass vandal-resistant bubbler head with integral laminar anti-squirt flow eliminate water splash
  • With 100% lead-free waterways
  • With 18 gauge Type 304 high-polished stainless steel bowl assembly mounted on a 14 gauge Type 304 high-polished stainless steel wall bracket

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61
Built-In Water Filter
No
CARB OTC LEED Compliant
No
CSA Certified
Yes
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Depth
18-5/8 in
Flow Rate
24 gph
GSA Approved
No
Gauge
14
Height
9 in
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304L
Maximum Pressure
90 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Self Contained Refrigerant
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday