Bubbler in Polished Chrome
Bubbler in Polished Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Angled stream discourages direct mouth contact making the drinking area much more sanitary
- Dimensions: Height is 3" (7.6 cm). Connection is a 3/8" compression inlet
- With 100% lead-free waterways
- Haws manufactures drinking fountains and electric water coolers to be lead-free by all known definitions including NSF/ANSI Standard 61, Section 9, California Proposition 65, and the Federal Safe Drinking Water Act. Product is compliant to California Health and Safety Code 116875 (AB 1953-2006)
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61-9, ANSI 372
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Compression
- End Connections:
- Compression
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 1-5/8 in
- Material:
- Brass
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes