Concrete Pedestal Drink Fountain in Polished Chrome
Concrete Pedestal Drink Fountain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With 100% lead-free waterways
- Cast concrete with wire reinforcement and exposed aggregate finish offers an extremely solid and highly protected fountain
- Adjustable design allows the arm to be mounted at adult or child height as required by ADA
- Simplistic Portland Gray cement creates just the right amount of appeal for an outdoor fountain
- Hood extension protects the bubbler head with a partial enclosure, for a greater protected drinking point
- Maintenance is made easy with front access to valve adjustment and cartridge replacement
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- Built-In Water Filter:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 33 in
- Flow Rate:
- 48 gph
- Height:
- 43 in
- Installation Type:
- Floor Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Reinforced Concrete
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Self Contained Refrigerant:
- No
- Type:
- H3150