Deckmount Drinking Faucet Lever Handle in Polished Chrome

You last purchased this on
 
Haws®

Deckmount Drinking Faucet Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Haws®

Deckmount Drinking Faucet Lever Handle in Polished Chrome

  • Fast #
  • Part #H5051LF
  • Item #1196422
  • Manufacturer Part #5051LF
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Haws manufactures drinking fountains and electric water coolers to be lead-free by all known definitions including NSF/ANSI Standard 61, Section 9, California Proposition 65, and the Federal Safe Drinking Water Act. This product meets ADA requirements, and is compliant to California Health and Safety Code 116875 (AB 1953-2006)
  • Sink or deck mounted
  • Dimensions: Bottom of flange to top is 6-1/2" (16.5 cm); flange diameter is 2" (5.1 cm)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Slip
End Connections:
Slip
Faucet Connection:
Slip Joint
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Spout Height:
6-1/2 in
Type:
H5051LF
WaterSense Labeled:
No