Haws Hi-Lo ADA Bubbler Pedestal Drink Fountain in Stainless Steel

HAW3300

Manufacturer Part #: 3300

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Heavy-duty cast aluminum with powder-coated finish makes for one of the most stylish fountains that Haws produces
  • Maintenance is made easy with front access to valve adjustment and cartridge replacement
  • With 100% lead-free waterways
  • Double EnviroGard™ bubbler heads
  • Front access to valve adjustment and cartridge replacement

SPECIFICATIONS

ADA Compliant
Yes
Built-In Water Filter
No
Depth
30 in
Flow Rate
48 gph
Gauge
11
Height
42 in
Installation Type
Floor Mount
Lead Law Compliant
Yes
Self Contained Refrigerant
No
Type
HAW3300

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday