In-Wall Mounting Frame for Haws H1107.8 Barrier Free Chilled Dual Wall Mount Fountain

Part #HMTGFR7  |  Item #4307780  |  Manufacturer Part #MTGFR.7

$ 153.52 EACH

Brand Model Compatibility:

Haws H1107.8 Drinking Fountain

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy gauge galvanized steel construction provides a solid support system for the single bubbler fountain that is not only sturdy but provides corrosion resistance as well.
  • Wall opening size required is 14" wide, 25-13/16" high, and 12" deep (35.6 x 65.6 x 30.5 cm).

Specifications

Brand Model Compatibility: Haws H1107.8 Drinking Fountain

Depth: 12 in

GSA Approved: No

Height: 25-13/16 in

IAPMO Listed: No

Material: Galvanized Steel

NSF Certified: No

Type: HMTGFR7

Width: 14 in