Haws
Lever Handle Water Filter Faucet in Polished Chrome
Part #H5510LF | Item #1196407 | Manufacturer Part #5510LF
Product Details
- Gooseneck faucet incorporates: renewable seat, mounting pin to prevent base from turning, aerator with key, and integral basin shank
- Dimensions: Center supply to center spout outlet is 4-1/2" (11.4 cm), bottom of flange to extreme top of faucet is 10-3/8" (26.3 cm), bottom of flange to spout outlet is 6-3/16" (16 cm), and flange diameter is 2" (5.1 cm). Connection is a 1/2" O.D. (1.3 cm) slip-joint inlet
- Haws manufactures drinking fountains and electric water coolers to be lead-free by all known definitions including NSF/ANSI Standard 61, Section 9, California Proposition 65, and the Federal Safe Drinking Water Act. Product is compliant to California Health and Safety Code 116875 (AB 1953-2006)
Specifications
ADA Compliant: Yes
ANSI Specifications: [ANSI 61-9, ANSI 372]
CEC Compliant: For Sale in CA
CSA Certified: Yes
Color Finish: Polished Chrome
Color Finish Category: Chromes
End Connection 1: Slip Joint
End Connections: Slip Joint
Faucet Connection: Slip Joint
Faucet Connection Size: 1/2 in
Faucet Height: 10-3/8 in
Faucet Mount: Deck Mount
Flow Rate: .5 gpm
Handle Type: Lever
Height: 10-3/8 in
Lead Law Compliant: Yes
NSF Certified: Yes
NSF Specifications: [NSF 372, NSF 61-9]
Spout Height: 6-3/16 in
Spout Type: High Arc
Type: H5510LF
Valve Size: 1/2 in