Haws

Push Button Assembly in Polished Chrome

Part #HPBA7  |  Manufacturer Part #PBA7

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used with push button valves 5874
  • Includes the push button with front adjusting screw, operator, Brass locknuts, fiber washer and snap ring
  • Used on straight front Stainless Steel drinking fountain models
  • Different drinking fountains use different push button assemblies

Specifications

ADA Compliant: No

Brand Model Compatibility: 5874 Push Button Valve

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 1-1/2 in

Length: 3/8 in

Material: Brass

Product Type: Spanner Wrench

Type: HPBA7

Width: 1-1/2 in