Push Button Handle Bubbler in Polished Stainless Steel
Push Button Handle Bubbler in Polished Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dimensions: Flange diameter is 2-1/8" (5.4 cm), shank is 7/8" (2.2 cm) diameter x 1-1/8" (3.2 cm) long, and connection is a 3/8" IPS inlet
- Haws manufactures drinking fountains and electric water coolers to be lead-free by all known definitions including NSF/ANSI Standard 61, Section 9, and the Federal Safe Drinking Water Act. This product meets ADA requirements, and is compliant to California Health and Safety Code 116875 (AB 1953-2006)
- Bubbler head includes: socket flange locked to bubbler inlet, washers, and locknut
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless Steel
- Handle Type:
- Push Button
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 1-1/8 in
- Valve Size:
- 3/8 in