Haws Single Handle Single Hole Bubbler in Polished Chrome
H5701
SHIPPING INFORMATION
This Product is not Available for Purchase.
DESCRIPTION
- Angled stream discourages direct mouth contact making the drinking area much more sanitary.
- Dimensions: Height is 3" (7.6 cm). Connection is a 1/4" NPT inlet.
- Haws manufactures drinking fountains and electric water coolers to be lead-free by all known definitions including NSF/ANSI Standard 61, Section 9, California Proposition 65, and the Federal Safe Drinking Water Act. Product is compliant to California Health and Safety Code 116875 (AB 1953-2006).
SPECIFICATIONS
- ADA Compliant
- No
- ANSI Specifications
- 372, ANSI 61 - 9
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- End Connection 1
- IPS
- Fitting Sizes
- 1/4 in
- Height
- 3 in
- Lead Law Compliant
- Yes
- Length
- 1-1/4 in
- Material
- Brass
- NSF Certified
- Yes
- NSF Specifications
- NSF 372, NSF 61
- Width
- 1-5/8 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday