115V Solenoid Valve 150 psi Brass
115V Solenoid Valve 150 psi Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Inlet Outlet:
- 3/4 in inlet/ 3/4 in outlet
- Material:
- Brass
- Pressure - Maximum:
- 150 psi
- Valve Size:
- 2 in
- Valve Type:
- Solenoid Valve
- Volts:
- 115V