3/4 115 Volts NC Solenoid Valve

You last purchased this on
 
Hays

2110 Series 3/4 115 Volts NC Solenoid Valve

This product requires certification to purchase.
You last purchased this on
 
Hays

2110 Series 3/4 115 Volts NC Solenoid Valve

  • Fast #
  • Part #H21106021F
  • Item #82518
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
2110 Series
Inlet Outlet:
3/4 in inlet/ 3/4 in outlet
Material:
Bronze
Pressure - Maximum:
150 psi
Valve Type:
Solenoid Valve
Volts:
110/120V