36 in. Stainless Steel Hose
36 in. Stainless Steel Hose
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed -:
- No
- Length:
- 36 in
- Material:
- Stainless Steel
- NSF Certified:
- No