1 in. Plastic Full Port Threaded 250# Ball Valve

You last purchased this on
 
Hayward Industrial Products

TBH Series 1 in. Plastic Full Port Threaded 250# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hayward Industrial Products

TBH Series 1 in. Plastic Full Port Threaded 250# Ball Valve

  • Fast #
  • Part #HTBH2100ASTE0000
  • Item #7485433
  • Manufacturer Part #TBH2100ASTE0000
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM D-1784 Class 23447
Clean Bagged:
No
Collection:
TBH Series
Color Finish Name:
Light Grey
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
IAPMO Listed -:
No
ISO:
ISO 5211
Length:
5-17/50 in
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
150
Minimum Temperature:
60
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure Class:
250#
Recommended Valve Application:
Chemical, Marine, Pulp and Paper, Waste Water, Water
UL Listed:
No
Valve Bonnet Type:
Union
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.18 lb