2 in. Plastic Full Port Threaded 250# Ball Valve
TBH Series 2 in. Plastic Full Port Threaded 250# Ball Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM D-1784 Class 23447
- Clean Bagged:
- No
- Collection:
- TBH Series
- Color Finish Name:
- Light Grey
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Length:
- 7-99/100 in
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 150
- Minimum Temperature:
- 60
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 250#
- Recommended Valve Application:
- Chemical, Marine, Pulp and Paper, Waste Water, Water
- UL Listed:
- No
- Valve Bonnet Type:
- Union
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 3.87 lb