Hayward Industrial Products 1/2 in. CPVC Full Port Socket x Threaded Ball Valve

HTBH2ASTE0000

Manufacturer Part #: TBH2050ASTE0000

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM D-1784
Clean Bagged
No
End Connection 2
Threaded
End Connections
Socket x Threaded
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 5211
Maximum Pressure
250 psi
Maximum Temperature
190
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
No
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday