0 items

Hayward Industrial Products CPVC True Union Ball Valve with EPDM Seat

HTB2STE

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Double O-Ring stem seals
  • Easily actuated
  • Reversible PTFE seats

SPECIFICATIONS

End Connection 1
Socket Weld
End Connection 2
Threaded
Material
Plastic
Material Type
CPVC
Maximum Pressure
150 psi
Maximum Temperature
190
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Size
1 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday