0 items

Hayward Industrial Products FNPT Wye Strainer in Clear

HYS00T

  • TYPE
  • PRICE

DESCRIPTION

  • A heavy-duty hex cap unscrews to access the strainer screen when cleanout becomes necessary
  • A heavy-duty hex cap with FPM O-ring easily unscrews to access the strainer screen when cleanout becomes necessary
  • All PVC construction provides no rust or corrosion
  • Compact and light weight enables them to be supported by the pipeline alone
  • Protects downstream equipment from dirt, rust and debris
  • Screens have an open area at least twice that of the equivalent pipe size cross-sectional area to minimize pressure loss
  • Standard screens have a 1/32" perforation (other options are available)

SPECIFICATIONS

ASTM Specifications
ASTM D-1784
Application
Filtration
Color Finish
Clear
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Maximum Temperature
70
NSF Certified
No
Thickness
0.03125 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday