PMS Series 1/4 in. Polyamide Pneumatic Actuator for 1/2 - 2 in. Ball Valves

Part #HPMS15  |  Item #4148818  |  Manufacturer Part #PMS15

$ 274.45 EACH

Valve Size:

1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Actuator Type: Pneumatic

Brand Model Compatibility: 1/2 in - 2 in Ball Valves

Collection: PMS Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Height: 4-37/100 in

High Pressure: 120

IAPMO Listed: No

ISO Specifications: ISO 5211

Length: 6-3/10 in

Low Pressure: 80

Material: Plastic

Material Type: Polyamide

NSF Certified: No

UL Listed: No

Valve Size: 1/4 in

Weight: 3.1

Width: 3-19/50 in