0 items

Hayward Industrial Products QV Series QIC2™ PVC Slip Ball Valve EPDM

HQV1TSE

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All parts are completely encapsulated within the valve body
  • Ideal for applications where space and weight are critical
  • They are about 1/3 the size of a standard true union valve and weigh approximately 50 percent less

SPECIFICATIONS

ASTM Specifications
ASTM D-1784
Clean Bagged
No
Collection
QV Series QIC2™
Color Finish
Grey, Red
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
FM Approved
No
IAPMO Listed
No
Length
5-9/10 in
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Maximum Temperature
150
NSF Certified
No
Pressure Class
150#
Schedule Class
80
UL Listed
No
Valve Body Style
Ball
Valve Operator
Quarter Turn Handle
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Size
2 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday