0 items

Hayward Industrial Products TB Series PVC True Union Ball Valve

HTB1ST

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All valves are assembled with silicone free lubricant
  • Double O-ring stem seals for twice the leakage protection
  • Easily actuated
  • Reversible PTFE seats
  • True union design allows for easy removal of the valve without breaking down the piping system
  • True union manual ball valves are designed to accept an actuator mounting bracket without any need for glued or clamp-on mounting pads

SPECIFICATIONS

ANSI Specifications
ANSI 61
Collection
TB Series
End Connection 1
Socket, Threaded
End Connection 2
Socket, Threaded
End Connections
Socket;Threaded
FM Approved
No
IAPMO Listed
No
Length
5-1/4 in
Material
Plastic
Material Type
PVC
Maximum Pressure
225 psi
Maximum Temperature
70
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
250#
UL Listed
No
Valve Body Style
2 piece
Valve Bonnet Type
Union
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
Viton
Valve Size
1 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday