0 items

Hayward Industrial Products TB Series PVC True Union Ball Valve with EPDM Seat

HTB1STE

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Advanced design features include a heavy wall PVC body, reversible PTFE seats with adjustable seat retainer and double O-ring stem seals for twice the leakage protection
  • Designed for superior durability
  • EPDM or FPM seals are offered
  • If automation is ever considered, Hayward true union manual ball valves are designed to accept an actuator mounting bracket without any need for glued or clamp-on mounting pads
  • The true union design allows for easy removal of the valve without breaking down the piping system
  • Working pressure is 225 psi at 70° F non-shock

SPECIFICATIONS

ANSI Specifications
ANSI 61
Collection
TB Series
End Connection 1
Socket, Threaded
End Connection 2
Socket, Threaded
End Connections
Socket;Threaded
FM Approved
No
IAPMO Listed
No
Length
5-1/4 in
Material
Plastic
Material Type
PVC
Maximum Pressure
225 psi
Maximum Temperature
148
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
250#
Schedule Class
80
UL Listed
No
Valve Body Style
2 piece
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Size
1 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday