0 items

Hayward Industrial Products PVC Wafer Butterfly Valve

HBY11000EL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All valve sizes meet industry face-to-face dimensions
  • Hayward butterfly valves feature a blowout-proof 316 stainless steel stem, a unique, full body, V notch liner and integrally molded face seal, which eliminates the need for extra gaskets
  • Levers have 10-position stops
  • One piece body incorporates full supported flange bolt holes to prevent stressing of the companion flanges
  • PVC butterfly valves are well-suited for aggressive water applications where metal valves are subject to corrosion or rust, which can create operational issues
  • Retrofitting is easy

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI B16.1 Class 125
Clean Bagged
No
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
Length
2 in
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Maximum Temperature
140
NSF Certified
No
Pressure Class
150#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Wafer
Valve Operator
Lever Handle
Valve Seat Material
EPDM
Valve Size
3 in
Valve Stem
Blowout-Proof
Valve Type
Butterfly Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday