0 items

Hayward Industrial Products DB Series Socket Duplex Basket Strainer

HDB1S

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ergonomic hand-removable cover for quick and easy basket cleaning
  • FKM seals are standard
  • Flexible connection options allow for inline or loop flow
  • Standard basket has 1/8" perforations (other options are available)
  • Used to product equipment from dirt and debris

SPECIFICATIONS

Application
Filtration
Collection
DB Series
End Connection 1
Socket
End Connection 2
Socket
End Connection 3
Socket
End Connection 4
Socket
End Connections
Socket
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Size 4
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Height
22-3/10 in
Length
44-2/5 in
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Maximum Temperature
70
NSF Certified
Yes
NSF Specifications
NSF 61
Strainer Type
Duplex

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday