0 items

Hayward Industrial Products Socket x Threaded PVC Check Valve with FPM Seat

HTC1S

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Because of their all-plastic construction, these valves will never jam or stick because of rust or corrosion
  • Easily converts to foot valve and strainer
  • FPM for chlorine
  • Hayward ball check valves feature a unique square-cut PTFE seat to seal at low backpressure (2 psi) and they can be mounted either vertically or horizontally except down flow
  • True union, Full Port

SPECIFICATIONS

End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
Installation Type
Horizontal Mount, Vertical Mount
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
NSF Certified
No
UL Listed
No
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
3 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday