1-1/4 in. Plastic Full Port Union Socket Weld and Union Threaded 250# Ball Valve
TBH Series 1-1/4 in. Plastic Full Port Union Socket Weld and Union Threaded 250# Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 250 PSI / 16 bar, non-shock at 70° F / 23° C full pressure rating
- Consistent operating torque with adjustment-free design
- System2™ sealing technology provides longer cycle life
- Integral footpad for skid or panel mount
- ISO mounting flange simplifies actuation
- Permanent markings, eliminates labels
- Ergonomic handle for improved grip and comfort
- Lockout/tag out mechanism that secures directly to valve body for enhanced safety
- Double O-ring stem seals
- FPM or EPDM seals
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM D-1784 Class 12454
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- TBH Series
- End Connection 1:
- Union Socket Weld, Union Threaded
- End Connection 2:
- Union Socket Weld, Union Threaded
- End Connections:
- Union Socket Weld;Union Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Polypropylene
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Length:
- 9-61/100 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- PTFE, PVC
- Maximum Temperature:
- 70
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 250#
- Recommended Valve Application:
- Chemical, Mining, Waste Water, Water
- Temperature Range:
- 0 to 140 Deg F
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- EPDM
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Extension
- Valve Type:
- Ball Valve
- Weight:
- 2.57 lb
- cUPC Certified:
- No